Work shirt recycled short sleeves
Work shirt recycled
WRKSHIRT-SHRTSLEV-RECYCLED-DRKGREY-L
Art.-no.
5359221104
EAN 4065746448178
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
T-shirt from recycled materials with two pockets
- Material: 60% recycled cotton / 40% RPET recycled polyester, 200–210 g/m²
- Colour dark grey mottled
- Breast pocket with press button, pen compartment inside
- Side pocket with zip on right side
- Flexible ribbed neckline
Product information
Datasheets(X)
Colour | Dark grey |
Size | L |
Material | Recycled material |
Washable at | 40°C |