Welcome to Würth Finland For trade customers only

Workbench BASIC, fixed

Work table BASIC fix
WRKBNCH-STA-(BASIC-WT-FIX)-R7035-W1500MM

Art.-no. 0957506210
EAN 4099618394843

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Universal workbench, e.g. for assembly work
  • Sturdy sheet-steel construction, multiple edges

  • Cross-strut between the bases for increased stability

  • Load capacity of worktop 500 kg (with evenly distributed load)
Notice

BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Type description

BASIC WT 1

Width x depth x height (external dimension)

1500 x 750 x 840 mm

Width x depth

1500 x 750 mm

Working height

840 mm

Drawer design

0 - not applicable

Load capacity of drawer

0 kg

Colour of frame

Light grey RAL 7035

Colour of drawer

0 - not applicable

Surface

Powder-coated

Material

Sheet steel

Design of the frame

0 - not applicable

Load capacity

500 kg

Material of tabletop

Beech multiplex

Tabletop thickness

40 mm

Surface of the tabletop

Steel sheet covering 2 folds

Design

Steel

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

PARAVCE-MONDIAL-175 MM

x 1 pcs

MNTPRFL-WRKBNCH-RAL9005-H820MM

To extend any workbench into an ergonomic workplace
x 1 pcs

PERFWL-MNTPRFL-RAL9005-1440X800MM

For clear and space-saving storage of tools and small parts
x 1 pcs

DRWRCAB-BASIC-USK3-RAL9005/RAL7035

For storing tools and other work materials. Can be individually combined with BASIC WUS/WUSK work tables and workbenches, and with worktops, workbench bases and cross-connectors.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information