Workbench PRO
Workbench PRO WUSK with built-in shelf
WRKBNCH-PRO-WUSK1/1-1500-RAL9005
Register and access more than 75 000 products
- Solid wood board with metal coating
- Black lockable drawer (150 x 502 x 567 mm)
- Can also be integrated with a perforated plate behind the table top
- Wheels as an accessory
- Delivered assembled
Delivered assembled
Datasheets(X)
Type description | BLACK PRO |
Width x depth x height (external dimension) | 1500 x 750 x 840 mm |
Width x depth | 1500 x 750 mm |
Working height | 840 mm |
Number of drawers | 1 PCS |
Drawer design | 1 drawer, box height 100 mm/front height 150 mm |
Colour of frame | Light grey RAL 7035 |
Colour of drawer | Jet black RAL 9005 |
Load capacity | 800 kg |
Material of tabletop | Beech multiplex |
Tabletop thickness | 40 mm |
Surface of the tabletop | Steel sheet covering 2 folds |
Design | 1 drawer |