Welcome to Würth Finland For trade customers only

Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics

Diagnostics computer CV Panasonic FZ-55
DIAGCOMPU-CV-PANAS-FZ55-FI

Art.-no. WW05230028

EAN 4065746699143

-
Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics

Art.-no. WW05230028

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Input device specially adapted to W.EASY diagnostics

Input device adapted to the W.EASY diagnostics software


  • Immediately ready for use, thanks to the pre-installed W.EASY diagnostics software (depending on additionally purchased W.EASY licence)

  • Technical support provided by WABCOWÜRTH


Panasonic FZ-55 - flexible, robust, secure and ready for long-term use


  • Windows 11 Professional for long-term use

  • Keyboard and touchpad are splash and dust resistant (IP5x and IPx3 certified)

  • Shock and vibration resistant for in-vehicle use

  • Resistant to impact from falls up to 91 cm

  • Robust magnesium housing for ambient temperatures from -29 °C to +60 °C

  • Tested in accordance with MIL-STD-810H and IEC60529

  • Battery life up to 18 hours

  • Optional expansion possible with additional rechargeable battery

  • Portable thanks to carry handle and weight of 2.13 kg


Scope of delivery


  • Input device

  • 1 power supply

  • 1 mains plug

  • Manual
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Robust input device for use in harsh workshop environments

Language

Finnish

Keyboard

FI

Length x width x height

32.8 x 345 x 272 mm

Colour

Anthracite, Black

Product weight (per item)

2.080 kg

Screen size

356 mm

Operating system

Windows 11 Pro

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

INRT-(F.DIAGCOMPU-PANASONIC-FZ-55)

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information