Welcome to Würth Finland For trade customers only

Wound care item dispenser 51011006

Wound care item dispenser, Cederroth
PLSTDSP-PLA-16X31X20CM-40PCS

Art.-no. 0899520056

EAN 7310800015979

-
Wound care item dispenser 51011006

Art.-no. 0899520056

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Cederroth wound care item dispenser

The convenient wound care item dispenser contains everything you need to treat minor wounds. It has plenty of bandages in different sizes and types, which reduces the need for resupply and ensures that supplies last longer. Also contains wound wipes for cleaning the wound. The packages are stored ready for use in a locked user-friendly dispenser under a lid that protects them from dirt and moisture. Easy and convenient solution for supplementing first aid stations at workplaces where the need for bandages is evident.



REF: 51011006

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green

Length

16 cm

Height

20 cm

Width

31 cm

including:
1 x

PLST-LATXF-ELAST-6X450CM

Quantity: 1 x
1 x

PLST-LARGE-21PCS

Quantity: 1 x
1 x

WOUNDCLNWP-40PCS

Quantity: 1 x
1 x

PLST-FABRIC-6X40PCS

Quantity: 1 x
1 x

PLST-PLASTIC-6X45PCS

Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information