Woven rubble bags
LREFUSBG-PP-100LTR
Art.-no. 9501023120
EAN 6430030461320
Register and access more than 75 000 products
White woven polypropylene with seamed edges and bottom
- Resistant to tearing
- Reusable
- Can be carried on your back
- Clean removal of rubble without using a rubble chute or lifting device
Datasheets(X)
Storage and transport of miscellaneous rubble (except asbestos)
Contents | 100 l |
Material thickness | 0.04 mm |
Material | PP - Polypropylene |
Colour | White |
Width | 55 cm |
Length | 100 cm |
Product weight (per item) | 100 g |