Wrench no 31 Alligator
Single open-end wrench, adjustable, no. 31
WRENCH KEY NO. 31
Art.-no. 575631
EAN 4056807244747
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Alligator with adjustable jaws at one end and a serrated pipe jaw at the other end for pipe installations etc
- Narrow head design improves usability in tight spaces
- Adjustment jaws at a 15° angle to the arm
- Scale in millimetres for pre-adjustments and precise tightening
- Phosphated, precision hardened and rust protected
- Left adjusting screw
- Standards: ISO 6787, DIN 3117, ASME B107.8-2003 and BS 6333
Product information
Datasheets(X)
Max. width across flats (A) | 32 mm |
Length (L) | 205 mm |
Max. external dimension of wrench head (B) | 32 mm |
Jaws thickness (T) | 5.5 mm |
Thickness (S) | 13.5 mm |