Welcome to Würth Finland For trade customers only

Würth Parts Cleaner

Parts-cleaner W-Cleanline
ASMBYCLNR-YELLOWISH-20L

Art.-no. 0890106930

EAN 4046777997057

-
Würth Parts Cleaner

Art.-no. 0890106930

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Highly alkaline detergent concentrate for chamber and wheel washing machines



Effectively removes grease and oil and is also suitable for aluminium and other light alloys. Low foaming, works in both hot and cold water.



pH 12



Dosage:


Wheel washing machines 0.2–1%


Chamber washing machines 0.5–1%

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

20 l

Colour

Yellowish

Chemical basis

Potassium hydroxyde

Density/conditions

1.17 kg/dm³ / at 20°C

Acetone-free

Yes

Shelf life from production/conditions

12 Month / cool, dry and frost-free storage area. Keep the container tightly closed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information