Welcome to Würth Finland For trade customers only

Würth Pressure Wash HD

Pressure wash HD W-Cleanline
CLNR-TRACT-YELLOWISH-HD-5L

Art.-no. 0893045891

EAN 4058794039986

-
Würth Pressure Wash HD

Art.-no. 0893045891

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Highly alkaline detergent concentrate



For removing difficult dirt, such as oil and grease. For washing transport, earth-moving and lifting machinery and industrial surfaces that tolerate alkalis. Does not contain hydrocarbons.



pH 13.5



Dosage:


Normal dirt 1–5%


Difficult dirt 5–10%

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

5 l

pH value

13.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information