Würth Woimapesu detergent
Cleaning concentrate universal powerwash W
WÜRTH POWERWASH 10L
Art.-no. 0893012093
EAN 4053479960890
Register and access more than 75 000 products
Woimapesu detergents dissolve dirt like traditional solvents but cause less of a burden on the environment.
The products are biodegradable and not bioaccumulating.
Solvents do not cause any chemicals that are harmful when inhaled.
Industrial and transport equipment detergent
- Highly versatile detergent concentrate
- Safe to the environment and user
- Biodegradable
- Leaves the cleaned surfaces shiny
- Does not generate a lot of foam
Diluted solution:
Light dirt 1-2%
Normal dirt 2–10%
Difficult dirt 10–20%
pH value of the diluted solution: 11.0
Can be used when washing by hand, with a high-pressure device or with a combination floor washer
Datasheets(X)
Contents | 10 l |
Product weight (per item) | 10780 g |
Chemical basis | Cationic surfactants |
Container | Canister |
Colour | Green |
pH value | 11 |
Density/conditions | 1.036 kg/dm³ / at 20°C |
Shelf life from production | 36 Month |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |