Welcome to Würth Finland For trade customers only

Würth dishwashing liquid

Dishwashing detergent W-Cleanline
DISHCLNR-LIQUID-1L

Art.-no. 0893117409
EAN 4058794355857

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Würth dishwashing liquid is suitable for washing dishes by hand and


for cleaning all surfaces that tolerate water. Effectively removes


protein and grease. Also suitable for cleaning


windows and other glass surfaces.



Dosing: 10 ml/5 litres of water.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Contents

1 l

Chemical basis

Anionic tenside

Density

1029 g/l

Colour

Bluish, clear

pH value

7

Silicone-free

Yes

Bio-degradable

Yes

Shelf life from production

60 Month

Shelf life from production/conditions

60 Month / dry storage area, 5°C to 30°C

Conditions to maintain shelf life from production

dry storage area, 5°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information