Würth insect remover
Insect remover W-Cleanline
INSREM-CLEAR-750ML
Register and access more than 75 000 products
Faintly alkaline detergent
For removing insects and other protein-based dirt from the windscreen and metal surfaces. Can also be used as a prewash detergent for dirty areas.
pH approx. 9.5
Dosage:
Ready-to-use solution in pump spray bottle
Datasheets(X)
Contents | 750 ml |
Weight of content | 0.75 kg |
Colour | Clear |
pH value | 9.5 |
Density | 1 kg/dm³ |
Density conditions | at 20°C |
Shelf life from production | 60 Month |
Conditions to maintain shelf life from production | cool and dry storage area |
Container | Pump spray bottle |