Würth laundry detergent
Washing Detergent W-Cleanline
DETER-WHITE-8KG
Art.-no. 0893119008
EAN 4056807828169
Register and access more than 75 000 products
Special washing powder
Efficient laundry washing powder for washing greasy overalls, carpets and extremely dirty work clothes. Does not contain zeolite or fragrances. The surfactants of the detergent are biodegradable.
pH approx. 12
Instructions/dosage:
0.5-1dl / 4 kg of laundry. Operating temperature +30 ... +60°C.
Includes a dosing scoop
Datasheets(X)
Weight of content | 8 kg |
Shelf life from production | 60 Month |
Colour | White |
Product weight (per item) | 8.5 kg |