Xenon-Light halogen bulb
Halogen vehicle bulb, xenon light, Cool Blue
BULB-H4-(XENONLIGHT COOLBLUE)-12V-60/55W
FIRSTEC
Register and access more than 75 000 products
Blue-toned white light
Xenon-Light bulbs emit a high-contrast light similar to natural light that is less aggressive on sight than conventional headlights.
Harmonised light and design
Its white blue-toned light is very appealing to drivers who prefer a sleek style.
Datasheets(X)
Nominal voltage | 12 V/DC |
Socket designation | P43t |
Power rating | 60 W |
Power of second spiral coil | 55 W |