Xylene cleaning agent
W+MAX xylene cleaner
CLNR-XYLENE-1LTR
Art.-no. 0892100191
EAN 4058794526660
Register and access more than 75 000 products
For cleaning surfaces before gluing, painting or applying other surface treatment.
For removing fats and dried glue stains from PVC, plastic, tile and laminate surfaces.
Does not harm most plastics. However, suitability of the material must be checked (e.g. by testing a small area) prior to use.
Suitable for thinning xylene-dultable alkyd and epoxy paints and varnishes, as well as for cleaning tools.
Datasheets(X)
Contents | 1 l |
Smell/fragrance | Characteristic |
Colour | Clear |
Chemical basis | Xylene |
Shelf life from production | 36 Month |
Density/conditions | 0.87 kg/dm³ / at 20°C |
AOX-free | Yes |