Welcome to Würth Finland For trade customers only

Y-connector Large snap hook

Y-lanyard snap hook, large
LANYD-FALLARSTR-Y-(CARBN-BIG)-1,70M

Art.-no. 0899032948

EAN 4050641269041

-
Y-connector Large snap hook

Art.-no. 0899032948

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Two aluminium snap hooks with up to max. Ø 56 mm/dual-catch closure

  • Snap hook connected to safety harness with Auto-Block closure

  • Energy absorber

Category III PSA

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Enables optimum securing during climbing and all work with changing working positions (lattice pylons, shelf construction, roofs with single anchor points etc.)

Instructions

For alternating attachment. When the wearer changes position, one snap hook remains attached to the anchor point until the second snap hook has been hooked into the next anchor point.

EN standard

355

Length

1.7 m

Max. load capacity

100 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information