Y manifold for insulated corrugated pipe
Y-distributor
Y-DISITR-F.CND-PLA-BLCK-NW13/10/10
Register and access more than 75 000 products
Not to ADR/GGVS
Datasheets(X)
Colour | Black |
Type description | 13 - 10 - 10 |
Diameter of manifold input (ØA) | 12.4 mm |
Diameter of manifold outlet (B) | 9.8 mm |
Diameter of manifold outlet 2 (C) | 9.8 mm |
Min./max. temperature conditions | -40 to 135 °C |
Material | PA 6.6 - Polyamide |