Z30 SPRAY ROCOL
Rocol Z30 spray
ROCOL Z30 SPRAY 300ML
Register and access more than 75 000 products
Excellent for long-term protection of machinery, devices, lifts, forklifts, underground installations etc.
Good water resistance and penetration
Thin, flexible membrane, no cracking or splitting
Dry membrane, no accumulation of dust or dirt
Does not contain silicones or chlorine-bearing solvents
Approved according to NATO standards
Datasheets(X)
Contents | 300 ml |
Colour | Brown |
Corrosion protection period | 2 Years |
Min./max. processing temperature | -10 to 110 °C |