Welcome to Würth Finland For trade customers only

ZENTEN internal and external pipe deburring tool for 3-42 mm ABS pipes

PIPDEBUR-IN/OUT-PIP-3-42MM-57033010

Art.-no. 1970928122

-
ZENTEN internal and external pipe deburring tool for 3-42 mm ABS pipes

Art.-no. 1970928122

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For deburring pipes inside and out.

Execution

  • ABS plastic body with three in-laid Solingen blades
  • For hard plastic pipes and soft metal pipes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ZENTEN

EAN

8422514610018

Manufacturer Part Number

6100-0

Suitable for max. external diameter

42 mm

Suitable for min. external diameter

3 mm

Harmonized System Code

82055980

Gross Weight

0.035 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information