ZEUS adjustable knurl press holder with two knurls 25x20 mm, 20x8x6 mm
ERAENDELDRDHALT-25X20MM-(19008032)
Art.-no. 1970918913
Register and access more than 75 000 products
Application
For knurl forming for knurl profiles in accordance with DIN 82 RAA, RBL30°/45°, RBR30°/45°, RGE 30° and RGE 45° in the steel, stainless steel and non-ferrous metals material groups.
Execution
- Hardened steel tool holder, cemented carbide runner pins
Advantage
- user-friendly setting of the work areas with a synchronised spindle
- reliable machining even with difficult materials thanks to low lateral contact pressure
- High wear resistance and long service life
Notes
Ensure correct adjustment of tip height Supplied without knurling wheel
Datasheets(X)
![]() | |
Brand | ZEUS |
EAN | 4053625122387 |
Manufacturer Part Number | 31002127 |
Suitable for knurling size | 20 x 8 x 6 mm, 25 x 8 x 6 mm |
Shank width (b) | 25 mm |
Shaft height (a) | 20 mm |
For min. workpiece diameter | 0 mm |
For max. workpiece diameter | 65 mm |
Min./max. working range | 0-65 mm |
Harmonized System Code | 82073010 |
Gross Weight | 1.263 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
