Welcome to Würth Finland For trade customers only

ZEUS knurling tool holder 12 x 12 mm for 2 knurling tool

RAENDHALTER-12X12-2-RAEND-19006012

Art.-no. 1970918911

-
ZEUS knurling tool holder 12 x 12 mm for 2 knurling tool

Art.-no. 1970918911

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For knurl forming for knurl profiles in accordance with DIN 82 RAA, RBL30°/45°, RBR30°/45°, RGE 30° and RGE 45° in the steel, stainless steel and non-ferrous metals material groups.

Execution

  • hardened steel tool holder, integrated tip height, HSS runner pin

Advantage

  • Available adapter system guarantees high compatibility
  • modular design enables right-handed and left-handed knurl press holder
  • Inexpensive knurl production
  • flexible centring

Notes

Top edge of the shaft = tip height Supplied without knurling wheel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ZEUS-ECO

Manufacturer Part Number

31000680

Suitable for knurling size

15 x 4 x 4 mm

Shank width (b)

12 mm

Shaft height (a)

12 mm

For min./max. workpiece diameter

6-60 mm

Harmonized System Code

82073010

Gross Weight

0.195 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ZEUS roller pin for RW851-12

Roller pin for knurl pressing tool

ZEUS
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information