ZEUS knurling tool holder, 25x20 mm, for 2 knurling tools 20x8x6 mm
RAENDHALTER-25X20-2-RAEND-19005025
Art.-no. 1970918910
Register and access more than 75 000 products
Application
For knurl forming for knurl profiles in accordance with DIN 82 RAA, RBL30°/45°, RBR30°/45°, RGE 30° and RGE 45° in the steel, stainless steel and non-ferrous metals material groups.
Execution
- Hardened steel tool holder, integrated tip height, cemented carbide runner pins
Advantage
- click-pin design for user-friendly handling (only with 20x20 and 25x20 shaft designs)
- modular design enables right-handed and left-handed knurl forming
- Inexpensive knurl production
- Flexible centring and adjustable clearance angle
Notes
Tip height = top edge of the shaft Supplied without knurling wheel
Datasheets(X)
![]() | |
Brand | ZEUS |
Manufacturer Part Number | 31002705 |
Suitable for knurling size | 20 x 8 x 6 mm |
Shank width (b) | 25 mm |
Shaft height (a) | 20 mm |
For min./max. workpiece diameter | 10-110 mm |
Harmonized System Code | 82073010 |
Gross Weight | 0.550 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
