Welcome to Würth Finland For trade customers only

ZEUS roller pin for knurl pressing tool, 6.0 mm x 20 mm 06TER1018

HM-LAUFSTIFT-D-6X20MM-19011621

Art.-no. 1970918919

-
ZEUS roller pin for knurl pressing tool, 6.0 mm x 20 mm 06TER1018

Art.-no. 1970918919

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • ground cemented carbide

Advantage

  • cemented carbide ensures a long service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ZEUS

Manufacturer Part Number

06TER1018

Diameter

6 mm

Length

20 mm

Harmonized System Code

82073010

Gross Weight

0.003 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information