Welcome to Würth Finland For trade customers only

Zinc adhesive weight For car aluminium rims

Zinc adhesive weight detachable
BAW-K93-ZN-ADH-W19X3,8MM-3X5/10G-45G

Art.-no. 0830014750

EAN 4056807844503

-
Zinc adhesive weight For car aluminium rims

Art.-no. 0830014750

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For cut-off

With powder-coated surface and dark adhesive tape that is thermally stable up to 180°C.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

45 g

Material

Zinc

Surface

Powder-coated

Suitable for rim type

Aluminium

Length

130 mm

Width

19 mm

Colour

Silver grey

Max. temperature resistance

180 °C

Product weight (per item)

45.430 g

Comparison number

Franken Typ 93, Hofmann 365-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information