Welcome to Würth Finland For trade customers only

Zinc plated angle bracket

Angle bracket Zinc-plated JOMA 4434
ANGL-WOCON-GALV-JOMA-160X80X4.0X80MM

Art.-no. 9501017308
EAN 4099618434402

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Robust angle bracket for wood joint installations

​With a 4mm thick angle bracket, you can make sturdy joints in wooden structures that are protected from the weather.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaWood joints for use class 2, wooden structures protected from the weather.
Instructions​Use suitable anchor comb nails Ø4mm or anchor screws Ø5mm for fastening.

Thickness

4 mm

Number of D 5 mm holes in subcarrier nJ + main carrier nH

9 + 11 PCS

Approval

ETA-09/0316

Product weight (per item)

595 g

Material

Steel / steel

Surface

Hot dip galvanized

Weight

595 g

Number of D 5 mm holes

20 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

ANCHORNAIL 21DEGREE 4X40

x 1000 pcs

NL-ANC-ZN-34DGR-D4,0-L40MM

x 3000 pcs

NL-ANC-ZN-34DGR-D4,0-L50MM

x 3000 pcs

NL-ANC-(A4K)-34DGR-4,0X60MM

x 1600 pcs

RIDGNL-(A3K)-4X40MM

Galvanised steel, blue coated (A2K)
x 250 pcs

RIDGNL-(A3K)-4X50MM

Galvanised steel, blue coated (A2K)
x 250 pcs

RIDGNL-(A3K)-4X60MM

Galvanised steel, blue coated (A2K)
x 250 pcs

ANCNL-COIL-GALV-15DGR-4X40MM

A large number of anchor nails in one filing increases the efficiency of the work and saves time
x 1600 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information