Welcome to Würth Finland For trade customers only

Zinc-plated staples H series

Staple steel zinc plated series H
STPL-PN-ST-D1X1,25MM-W8,6MM-H30MM

Art.-no. 5088300114

EAN 4062856831210

-
Zinc-plated staples H series

Art.-no. 5088300114

-
Quantity
PU
x 3100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For installing ceilings
  • Zinc-plated steel

  • Width: 8.6 mm

  • Diameter of the wire: 1 x 1.25 mm

  • Compatibility = JK 664 - 92 - 192 - SL 5035 - I 870
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For installing Barrisol/Extenzo ceilings

Width (b1)

8.6 mm

Length (l1)

30 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information