Zinc-plated steel (FE) counterweights
Steel adhesive weight for vehicles
BAW-K97-ECO-FE-ADH-(ZN)-W19XH3,8MM-60G
Register and access more than 75 000 products
- Low-profile adhesive bars
- Compliant with the requirements of the EU Directive 2000/53/EC on end-of-life vehicles
Compliant with European Directive 2000/53/EC
Datasheets(X)
Weight of balance weight | 5 g |
Material | Steel |
Surface | Zinc plated |
Length | 150 mm |
Width | 19 mm |
Design | Self-adhesive |
Product weight (per item) | 60 g |