Zinc spray black
ZNSPR-BLACK-FLAKE-MATT-400ML
Register and access more than 75 000 products
Datasheets(X)
Contents | 400 ml |
Chemical basis | Epoxy resin |
Colour | Black |
Gloss level | Matt |
Min. curing time | 10 h |
Fully hardening/curing conditions | Depending on: coat thickness, substrate, temperature and humidity |
Max. curing time | 12 h |
Resistance in salt-spray test | 250 h |
Max. temperature resistance | 400 °C |
Dust-drying time | 20 min |
Dry layer thickness (first back-and-forth motion) | 0.04 mm |
Conditions for dust-drying time | at 20°C, 55% relative humidity |
Purity rating zinc | 99.99 % |
Zinc content in the dry film | 48 % |
Coating thickness | 0.1 mm |
Recoatable/Can be painted over | Yes |
Grip strength conditions | at recommended dry layer thickness |
Substrates with good adhesion | Metal, Aluminium, Steel, Zinc plated surfaces, PMMA, Polystyrene, Polycarbonate |
Spot weldable | Yes |
AOX-free | Yes |
Cross-cut test | MAN 0-1 |
Min./max. grip strength | 1 h-2 h |
Cross-cut test conditions | in accordance with ISO 2409 |
Conditions for resistance in salt-spray test | in accordance with DIN EN ISO 9227 |
Min./max. processing temperature | 15 to 35 °C |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 15°C to 25°C and max. 60% relative humidity |
Min. flashing point | -42 °C |