Welcome to Würth Finland For trade customers only

crankshaft tester 60–300 mm, with dial, in case

TEST-AW60-300-33590310

Art.-no. 1970935544

-
crankshaft tester 60–300 mm, with dial, in case

Art.-no. 1970935544

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For detecting bends in crankshafts

Execution

  • Dial gauge scale interval: 0.01 mm
  • Pendulum weight for positioning dial gauge horizontally

Delivery

In a wooden case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HELIOS-PREISSER

EAN

4029713222291

Manufacturer Part Number

0735102

Min./max. length of application area

60-300 mm

Scale value

0.01 mm

Harmonized System Code

90173000

Gross Weight

1.151 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information