elec. thickness meas. dev., JD TOP, display range 12.5 mm, A0.01mm, data output
EL-THGAU-DISP-12,5MM-33211011
Art.-no. 1970925717
Register and access more than 75 000 products
Application
For measuring the thickness of rubber blankets, rubber sheets, felt and soft materials.
Execution
- Zero setting at any position
- mm/inch switch-over
- Replaceable gauge slides
- Preset function
- Spring pressure measurement
- With lifting device
Advantage
- Measuring force independent of the user
Delivery
3-V lithium battery (type RS 2032), in a cardboard case
Datasheets(X)
![]() | |
Brand | HK |
EAN | 4053625047727 |
Manufacturer Part Number | 33211011 |
Form | C |
Measuring surface diameter | 10 mm |
Min./max. length measuring range | 0-12.5 mm |
Scale value | 0.01 mm |
Bracket depth | 50 mm |
Min./max. measurement force | 0.6-0.9 N |
Display | Digital |
Data transmission type | multiCOM |
Number of rechargeable batteries/batteries | 1 PCS |
Battery designation | 3V CR2032 Lithium |
Calibration Group | CF |
Harmonized System Code | 90178090 |
Gross Weight | 0.700 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
