Welcome to Würth Finland For trade customers only

electronic welding seam gauge 0-20 mm

WELDSEAMGAUG-AY-MB0-20-36165010

Art.-no. 1970926548

-
electronic welding seam gauge 0-20 mm

Art.-no. 1970926548

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring flat welded seams in corners and seam angles 60°, 80° and 90°

Execution

  • Made of hardened stainless steel
  • ON/OFF
  • mm/inch switch-over
  • Reading precision +/- 0.01 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EAN

4039247409617

Display

Digital

Min./max. length measuring range

0-20 mm

Digit increment

0.01 mm

Harmonized System Code

90173000

Gross Weight

0.175 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information