indexable insert spare parts, clamping screw M 5.0 x 12.0 mm
WSP-SPARES CLAMPING SCREW M 5.0 X12.0 MM
Art.-no. 1970929915
Register and access more than 75 000 products
Delivery
Packing unit: 10 pieces
Datasheets(X)
![]() | |
Brand | ATORN |
EAN | 4050293435610 |
Manufacturer Part Number | 10617599 |
Clamping screw size | M5 x 12 mm |
Internal drive of screw | TX20 |
Tightening torque | 10 Nm |
Harmonized System Code | 73181595 |
Gross Weight | 0.002 kg |
