magnetic measuring stand, height 285 mm, without dial gauge
MRSSTAND-MAGN-H285-34170010
Art.-no. 1970926259
Register and access more than 75 000 products
Application
Ideal for use with lever gauge probes and small dial gauges.
Execution
- Switching magnet with prismatic base
- Holder for 8 mm shaft diameters and dovetail mount
Delivery
Without dial gauge
Datasheets(X)
EAN | 4039247217380 |
Height | 285 mm |
Measuring arm diameter | 16 mm |
Measuring arm length | 180 mm |
Base size | 70 x 46 x 65 mm |
Adherence strength | 600 N |
Harmonized System Code | 90319000 |
Gross Weight | 2.151 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!