Welcome to Würth Finland For trade customers only

multiCOM connection cable with DIGIMATIC interface, cable length 2 m

MSRDATACARRIER-AY-DIGIMATIC-39855030

Art.-no. 1970927200

-
multiCOM connection cable with DIGIMATIC interface, cable length 2 m

Art.-no. 1970927200

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For wired data transfer from measuring instruments with multiCOM interfaces to e.g. PCs or interfaces with USB, RS232 or Digimatic interfaces.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

MAHR

EAN

4050293643305

Manufacturer Part Number

4102915

Designation

multiCOM data cable with DIGIMATIC interface

Data communication

Unidirectional

Cable length

2 m

Data button on cable

Yes

Number of rechargeable batteries/batteries

0 PCS

Harmonized System Code

85444290

Gross Weight

0.043 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information