multiCOM connection cable with RS232 interface, cable length 2 m
MSRDATACARRIER-AY-RS232C-39855010
Art.-no. 1970927198
Register and access more than 75 000 products
Application
For wired data transfer from measuring instruments with multiCOM interfaces to e.g. PCs or interfaces with USB, RS232 or Digimatic interfaces.
Datasheets(X)
![]() | |
Brand | MAHR |
EAN | 4050293643282 |
Manufacturer Part Number | 4102410 |
Designation | multiCOM data cable with RS232 interface |
Data communication | Unidirectional |
Cable length | 2 m |
Data button on cable | Yes |
Number of rechargeable batteries/batteries | 0 PCS |
Harmonized System Code | 85444290 |
Gross Weight | 0.053 kg |
