Welcome to Würth Finland For trade customers only

nozzle gauge, measuring range 0-5 mm

JETGAU-N0,01-MB0-5-36300050

Art.-no. 1970926685

-
nozzle gauge, measuring range 0-5 mm

Art.-no. 1970926685

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For exact measurement of all types of nozzles and small bores.

Execution

  • Hardened and round-ground needle
  • Housing and protective sleeve with fine nickel-plated finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Manufacturer Part Number

121102

Min./max. length measuring range

0-5 mm

Scale value

0.1 mm

Vernier scale

0.01 mm

Material

Steel

Surface

Nickel plated

Harmonized System Code

90173000

Gross Weight

0.072 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information