x-450 ear plugs
EARPLG-(X-450)-M/L
Art.-no. 0899300371
EAN 4068362470516
Register and access more than 75 000 products
- The ear plug's oval shape adapts perfectly to the ear canal and reduces pressure in the ear, even when worn for long periods.
- Thumb indentations on the retaining pins enable safe, simple and hygienic handling.
- Easy cleaning due to the smooth and dirt-repellent surface.
- Always to hand due to the securing cord.
- The retaining pins can optionally be connected to prevent losing the ear plugs when not in use.
Datasheets(X)
For applications exposed to intermittent and continuous noise.
SNR attenuation value | 26 dB |
L attenuation value | 22 dB |
M attenuation value | 24 dB |
H attenuation value | 26 dB |
Number of ear plugs | 1 Pair |
Colour | Lime green |
Standards | EN 352-2 |
Size | M/L |