Acrylic fire seal Sealfire W100 CE
Acrylic fire retardant seal W100 CE
SEALFIRE W100 CE ACRYL 600ML
Register and access more than 75 000 products
- Bonds easily to a variety of building materials, such as masonry, concrete, steel, gypsum, wood, glass and anodised aluminium plates.
- Creates an elastic, watertight and durable acoustic joint.
- Can be used in the joints and expansion joints of walls and intermediate floors, as well as for sealing metal pipes and fire door frames. Cannot be used outdoors or in areas that are continuously humid, joints that are susceptible to wear or bitumen product joints.
Datasheets(X)
Colour | White |
Contents | 600 ml |
Building material class | F - Of high flammability |
Building material class conditions | in accordance with DIN EN 13501-1 |
Ultraviolet resistance | Good |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area, 5°C to 25°C |
Container | Bag |
Stretch capacity | 7.5 % |
Chemical basis | Acrylate |
Density | 1.5 kg/l |
Min. skin-formation time | 15 min |
Weight of content | 900 g |