Welcome to Würth Finland For trade customers only

Additional LED light Impulse

ADDLHDLGHT-(IMPULSE 2.1)-LED-82W-W536MM

Art.-no. 9501015996

EAN 6438255038662

-
Additional LED light Impulse

Art.-no. 9501015996

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

LED auxiliary light W-Light Impulse – top-class performance for demanding use

LED auxiliary light W-Light Impulse delivers top-class performance and ease of use in a stylish design, making it a perfect choice for demanding applications. Its advanced features ensure quality and reliability in all situations, whether used with a tool, machine or device. The auxiliary light improves visibility and safety, so you can rely on it in any situation.



This slimmest bar light on the market has a frameless design. It is a perfect choice for tight spaces and discreet installations, for example on the front grille or behind it. Versatile fastening options and a long power cable facilitate installation.



  • 5,700K, 12,000 lm theoretical light output, 7,600 lm measured light output

  • 1 lux @ 401 m, power consumption 5.98 A @ 13.7 V, 2-pin DT connector
  • ECE-R112

  • ECE-R10
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

536 mm

Height

36 mm

Cable length

2.2 m

Power rating

82 W

Nominal voltage

12 V

IP protection class

IP 68

Number of LEDs

20 PCS

Luminous flux

12000 lm

Min./max. nominal voltage

11 / 32 V

Approval mark

ECE-R112, ECE-R10

Depth

58 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information