Welcome to Würth Finland For trade customers only
Additional LED light Impulse

For detailed information, other images and documents, please select individual articles from the following table.

Additional LED light Impulse

LED auxiliary light W-Light Impulse – top-class performance for demanding use
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
LED auxiliary light W-Light Impulse delivers top-class performance and ease of use in a stylish design, making it a perfect choice for demanding applications. Its advanced features ensure quality and reliability in all situations, whether used with a tool, machine or device. The auxiliary light improves visibility and safety, so you can rely on it in any situation.



This slimmest bar light on the market has a frameless design. It is a perfect choice for tight spaces and discreet installations, for example on the front grille or behind it. Versatile fastening options and a long power cable facilitate installation.



  • 5,700K, 12,000 lm theoretical light output, 7,600 lm measured light output

  • 1 lux @ 401 m, power consumption 5.98 A @ 13.7 V, 2-pin DT connector
  • ECE-R112

  • ECE-R10