Welcome to Würth Finland For trade customers only

Anchor nail 34°, collated Plastic binding

NL-ANC-ZN-34DGR-D4,0-L40MM

Art.-no. 04866440

EAN 4062856272563

-
Anchor nail 34°, collated Plastic binding

Art.-no. 04866440

-
Quantity
PU
x 3000 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Nailing construction fasteners to wood in use class 3, outdoor areas exposed to weather. The stainless anchor nail is suitable for fastening stainless construction fasteners.

Correct fastening of construction fasteners must be carried out using the designated fasteners. The stainless anchor ring shank nail is suitable for outdoor areas exposed to weather, use class 3. Use the anchor ring shank nail in either a pneumatic nailer or a gas nailer. The plastic collation withstands outdoor conditions (rain) well and does not cause jams in the nailer magazine.



  • Anchor nail for nailing construction fasteners to wood

  • Plastic collation withstands storage in outdoor conditions

  • Suitable for all 34° magazine angle anchor nailers

  • CE/EN 14592
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

40 mm

Material

Steel / steel

Surface

Zinc plated

Number per pallet

180000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information