Welcome to Würth Finland For trade customers only
Anchor nail 34°, collated Plastic binding

For detailed information, other images and documents, please select individual articles from the following table.

Anchor nail 34°, collated Plastic binding

Nailing construction fasteners to wood in use class 3, outdoor areas exposed to weather. The stainless anchor nail is suitable for fastening stainless construction fasteners.

See product details

Available in 3 version
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
Correct fastening of construction fasteners must be carried out using the designated fasteners. The stainless anchor ring shank nail is suitable for outdoor areas exposed to weather, use class 3. Use the anchor ring shank nail in either a pneumatic nailer or a gas nailer. The plastic collation withstands outdoor conditions (rain) well and does not cause jams in the nailer magazine.



  • Anchor nail for nailing construction fasteners to wood

  • Plastic collation withstands storage in outdoor conditions

  • Suitable for all 34° magazine angle anchor nailers

  • CE/EN 14592