Welcome to Würth Finland For trade customers only

Assembly paste Arcanol

Assembly paste ARCANOL 70
ASSEMBLY-PASTE-ARCANOL-70

Art.-no. 1780135500

EAN 4026677878397

-
Assembly paste Arcanol

Art.-no. 1780135500

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The assembly paste prevents the formation of rust between the inner bearing race and the axle. Makes detaching the bearing by pulling possible.


Often bearings have to be removed by cutting.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Remove storage oil stains from the inner and outer bearing races.

  • Squeeze a small amount of paste on a lint-free cloth and rub it closely against the inner race. Wipe the excess paste off.

  • Do not leave any excess paste between the bearing and the axle, not even any grease.

  • If the bearing fit tightly in the housing, give the outer race the same treatment.

Density

1 g/cm³

Min. temperature conditions

-30 °C

Max. temperature resistance

150 °C

Min. temperature resistance

-30 °C

Max. temperature conditions

150 °C

Max. short-term temperature resistance

150 °C

Kinematic oil basis viscosity

100 cSt

Contents

70 ml

Weight of content

70 g

Shelf life from production

120 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information