Backfire guard, acetylene
CHCKVLVE-1/4IN-GG-CB753S-L56MM
Art.-no. 0984974200
EAN 4056807817057
Register and access more than 75 000 products
The backfire guard prevents oxygen backflow into the fuel gas hose and vice versa, preventing gas mixture formation due to equipment condition or user error Gas mixing in a hose will cause it to explode. Threaded coupling to the cutting torch handle ensures easy and quick installation. The flame damper part made of sintered metal effectively stops backfires, and the backflow valve prevents gas backflow. The filter prevents debris from entering the unit, and the backfire guard meets the requirements of the SFS-EN 730-1 standard, ensuring a safe working environment for fire-related tasks.
- Backfire guard for acetylene conforming to fire safety regulations
- Attachment to the handle with threaded coupling
- Backfire guard will prevent oxygen backflow into the fuel gas hose and vice versa, preventing gas mixing due to poor equipment condition or user error
- Gas mixing in a hose will cause it to explode
- Flame damper (sinter metal) extinguishes backfires
- Backflow valve closes off gas backflow
- The filter prevents debris from entering the unit
- The backfire guards have been manufactured conforming to the SFS-EN 730-1 standard
SFS-EN 730-1
Datasheets(X)
Shielding gas | Acetylene |
Hose connection diameter | 1/4 in |
Product weight (per item) | 82 g |
Length | 56 mm |
Material | Brass CB753S |
Connection thread | 1/4 inch |