Welcome to Würth Finland For trade customers only
Backfire guard, acetylene

For detailed information, other images and documents, please select individual articles from the following table.

Backfire guard, acetylene

The backfire guard required by fire safety standards, attached to the cutting torch handle (e.g., X11, acetylene), prevents gas mixture formation in the hose and the occurrence of gas explosions
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
The backfire guard prevents oxygen backflow into the fuel gas hose and vice versa, preventing gas mixture formation due to equipment condition or user error Gas mixing in a hose will cause it to explode. Threaded coupling to the cutting torch handle ensures easy and quick installation. The flame damper part made of sintered metal effectively stops backfires, and the backflow valve prevents gas backflow. The filter prevents debris from entering the unit, and the backfire guard meets the requirements of the SFS-EN 730-1 standard, ensuring a safe working environment for fire-related tasks.



  • Backfire guard for acetylene conforming to fire safety regulations

  • Attachment to the handle with threaded coupling

  • Backfire guard will prevent oxygen backflow into the fuel gas hose and vice versa, preventing gas mixing due to poor equipment condition or user error

  • Gas mixing in a hose will cause it to explode

  • Flame damper (sinter metal) extinguishes backfires

  • Backflow valve closes off gas backflow

  • The filter prevents debris from entering the unit

  • The backfire guards have been manufactured conforming to the SFS-EN 730-1 standard

SFS-EN 730-1