Battery/alternator tester WBT 2000
Battery/alternator tester WBT 2000
BTRY/DYNAMOTEST-(WBT 2000)-12/24V
Register and access more than 75 000 products
Accurate measurement results and simple operation
- The device guarantees exact and quickly available test results (less than 8 s)
- The results can be printed and saved immediately (up to 47 test results)
- Multilingual menu navigation clearly shown on the LCD display
- Device can be connected to computer via USB interface
Analysis options
- 12 V battery test (wet, AGM, EFB and GEL batteries)
- 12 V/24 V alternator and starter test
- Vehicle ground, voltage drop test
- Diode ripple test
Testing standards
CCA, CA, MCA, SAE, EN, DIN, IEC, JIS
Test range
100 - 2000 CCA (40 - 600 CCA for motorbikes)
Scope of delivery
- Battery tester WBT 2000
- Thermal printer
- Operating instructions
- USB connecting cable
- Plastic case
Datasheets(X)
Nominal voltage | 12 V |
Nominal voltage 2 | 24 V |
Min./max. operating temperature | 0 to 50 °C |
Height | 180 mm |
Depth | 45 mm |
Cable length | 175 mm |
Battery designation | 12 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+) |
Width | 135 mm |
RoHS-compliant | Yes |
Material of housing | ABS |
Material of handle | Rubber |