For detailed information, other images and documents, please select individual articles from the following table.
Battery/alternator tester WBT 2000
Multi-purpose battery tester with digital display and printer. Analyses the condition of 12 V starter batteries as well as the electrical system of 12 V and 24 V vehicles.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Accurate measurement results and simple operation
- The device guarantees exact and quickly available test results (less than 8 s)
- The results can be printed and saved immediately (up to 47 test results)
- Multilingual menu navigation clearly shown on the LCD display
- Device can be connected to computer via USB interface
Analysis options
- 12 V battery test (wet, AGM, EFB and GEL batteries)
- 12 V/24 V alternator and starter test
- Vehicle ground, voltage drop test
- Diode ripple test
Testing standards
CCA, CA, MCA, SAE, EN, DIN, IEC, JIS
Test range
100 - 2000 CCA (40 - 600 CCA for motorbikes)
Scope of delivery
- Battery tester WBT 2000
- Thermal printer
- Operating instructions
- USB connecting cable
- Plastic case
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!