Cable tie black
CBLTIE-PLALATCH-BLCK-4,6X200MM
Register and access more than 75 000 products
UV-resistant cable tie with plastic pawl is a versatile and durable solution for both indoor and outdoor applications. Installation is easy either by hand or with an installation tool. Polyamide 6.6 material and plastic locking mechanism ensure reliable and long-lasting performance. In addition, the product has a UL94 V2 flammability rating, complies with the RoHS directive, and is approved by DNV and SAE. This cable tie provides a safe and user-friendly solution for various fastening needs, whether for professional or home use.
- UV-resistant
- For indoor and outdoor use
- Installation by hand or with an application tool
- Polyamide 6.6
- Plastic lock
- Fire safety class UL94 V2
- RoHS-compliant
- Approvals: DNV, SAE
Datasheets(X)
![]() | |
Material | PA 6.6 - Polyamide |
Colour | Black |
Width | 4.6 mm |
Length | 200 mm |
Min./max. bundle diameter | 1.5-50 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min./max. processing temperature | 0 to 85 °C |
Min. tensile force | 225 N |
Ultraviolet resistance | Very good |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | With plastic latch, Head with top, With curved tip |
Flammability | V2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
