Welcome to Würth Finland For trade customers only
Cable tie black
Cable tie black - 1
Cable tie black - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie black

UV-resistant cable tie with plastic pawl provides a reliable and durable solution for both indoor and outdoor use. Polyamide 6.6 material ensures long service life and secure fastening.

See product details

Available in 14 version
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
UV-resistant cable tie with plastic pawl is a versatile and durable solution for both indoor and outdoor applications. Installation is easy either by hand or with an installation tool. Polyamide 6.6 material and plastic locking mechanism ensure reliable and long-lasting performance. In addition, the product has a UL94 V2 flammability rating, complies with the RoHS directive, and is approved by DNV and SAE. This cable tie provides a safe and user-friendly solution for various fastening needs, whether for professional or home use.



  • UV-resistant

  • For indoor and outdoor use

  • Installation by hand or with an application tool

  • Polyamide 6.6

  • Plastic lock

  • Fire safety class UL94 V2

  • RoHS-compliant

  • Approvals: DNV, SAE