Carbide milling bit, F, carbide milling bit Crossed teeth, Blue Tec coating
MILBIT-BLUETEC-RBF-L70MM-D6X12MM
Art.-no. 0616861122
EAN 4046781023476
Register and access more than 75 000 products
Rotary burr with Blue-Tec coating is an efficient and durable tool for metal processing. The Blue-Tec coating ensures a long service life of the tool and is ideal for milling steels, stainless steels, high-alloy steels, titanium and other demanding materials.
- Rotary burr with carbide head and standard cross-cut toothing
- Provides a smooth surface and removes chips efficiently.
- Blue-Tec coating increases wear resistance
- Reduces the need for post-processing.
- Multiple service life compared to conventional tool materials.
- Saves time when milling hard materials
- Suitable for milling hard materials.
- The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium
- Model RBF
Datasheets(X)
![]() | |
Form | F |
Head diameter x cutting edge length | 12.0 x 25.0 mm |
Length | 70 mm |
Shank diameter | 6 mm |
Surface | Coated |
